AJ-350400-24
Killark-Hubbell Electrical Products Couplers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AJ-350400-24

Killark-Hubbell Electrical Products Couplers
In stock
Item Number
AJ-350400-24
MFG Item Number
AJ-350400-24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, Series
Item #
AJ-350400-24
Bonding Jumper UL Listed Hazardous Rated

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AJ-350400-24
Item Number AJ-350400-24
Manufacturer Killark-Hubbell Electrical Products
Family Series Killark-Hubbell Electrical Products Couplers
Conduit Type EMT (Electrical Metallic Conduit), IMC (Intermediate Metal Conduit)
Mounting Type U-Bolts
Trade Size 4 "
Jumper Length 24 "
Composition Zinc Alloy
Hazardous Rated Yes
Comments Bonds Two Conduits Together
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved