The store will not work correctly when cookies are disabled.
AL28/PG21/C90/GR
Adaptaflex, a Division of T&B Fittings
In stock
Item Number
AL28/PG21/C90/GR
MFG Item Number
AL28/PG21/C90/GR
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
AF AL28/PG21/CS90/BL 28 PG21 C90 SW
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
AL28/PG21/C90/GR |
Item Number |
AL28/PG21/C90/GR |
Manufacturer |
Adaptaflex, a Division of T&B |
Family Series |
Adaptaflex, a Division of T&B Fittings |
Angle |
90 ° |
Grounding Lug |
No |
Insulated Throat |
No |
Jacketed |
No |
Material |
Polyamide |
Composition |
Non-Metallic |
Hazardous Rated |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved