ALT-L120
Nelson Heat Trace Heat Tracing, ALT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ALT-L120

Nelson Heat Trace Heat Tracing, ALT Series
In stock
Item Number
ALT-L120
MFG Item Number
ALTL120
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, ALT Series
Item #
ALT-L120
End Of Circuit Light Connect 120V

ALT Series Information

  • Designed for Connecting 1 to 3 Heating Cables
  • Pipe Sizes Range from .75 to 20 inches
  • Constructions Available in Braided Heater, Overjacketed Heater, Cable Entry, and Special Heater
  • Enclosures Rated NEMA 4, 7, 9
  • UL Listed, CSA Certified and FM Approved
Nelson's ALT Series aluminum connection kits are Factory Mutual, Underwriters Laboratory and Canadian Standards Association approved for use in ordinary and Division 2 hazardous areas when used with approved Nelson heating cables. ALT Series connection kits are approved for use with all Nelson LT, HLT and NC Series field‑fabricated heating cables.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ALTL120
Item Number ALT-L120
Manufacturer Nelson Heat Trace
Product Series ALT
Family Series Nelson Heat Trace Heat Tracing, ALT Series
Connection Type User Supplied
NEMA Rating NEMA 4, NEMA 7, NEMA 9
Approvals CSA, FM, UL
Comments End-of-Circuit Indicating Light-120VAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved