The store will not work correctly when cookies are disabled.
AP2000I1
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
WALL SW,VAC/OCC,PIR,1R,120/277V,IV
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
AP2000I1 |
Item Number |
AP2000I1 |
Manufacturer |
Hubbell |
Family Series |
Hubbell Switches |
Coverage Area (sq ft) |
1,000 |
AC Voltage |
120 VAC, 277 VAC |
Switch Configuration |
Single Pole |
Color |
Ivory |
Approvals |
cULus |
Comments |
Passive Infrared |
Net Weight |
0 lbs |
Gross Weight |
0.325 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved