The store will not work correctly when cookies are disabled.
APMS150C105UD68
Appleton LED Drivers, APMS150C105UD Series
In stock
Item Number
APMS150C105UD68
MFG Item Number
APMS150C105UD68
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
LED Drivers, APMS150C105UD Series
APMS150C105UD Series Information
- Input voltage: 90‑305 Vac
- Built‑in active PFC function 0.98 typ.
- High efficiency: up to 92% typ.
- Built‑in lightning protection
- Three dimming in one operation modes (0‑10 V dimming/clock dimming (CLK)/PWM dimming)
- Protection: OVP, SCP, OTP
- Full power at 65% Io max ~ 100% Io max (constant power)
- IP67 design for indoor or outdoor installations
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
APMS150C105UD68 |
Item Number |
APMS150C105UD68 |
Manufacturer |
Appleton |
Product Series |
APMS150C105UD |
Family Series |
Appleton LED Drivers, APMS150C105UD Series |
Input Voltage |
125-300 VDC, 90-305 VAC |
Output Current |
680 mA |
Max Output Power |
150 W |
Efficiency |
90 % |
Power Factor |
0.98 |
IP Rating |
IP67 |
Approvals |
UL |
Nominal Input Voltage |
120 VAC, 240 VAC, 250 VDC, 277 VAC, 300 VDC |
Net Weight |
2.34 lbs |
Gross Weight |
2.895 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved