The store will not work correctly when cookies are disabled.
ASIMBKKB2.5
ASI-Automation Systems Interconnect Terminal Blocks
MFG Item Number
ASIMBKKB2.5
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Miniature Double-Level Terminal
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ASIMBKKB2.5 |
Item Number |
ASIMBKKB2.5 |
Manufacturer |
ASI-Automation Systems Interconnect |
Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
Type |
Miniature |
Number of Circuits |
1 |
UL Current |
20 A |
UL Voltage |
300 VAC |
Max UL Wire Size (AWG) |
12 AWG |
Color |
Gray |
Wire Entry Position |
Side |
Mounting Type |
DIN Rail |
Sensor Block Indicator |
None |
Test Socket(s) |
No |
Partition |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved