The store will not work correctly when cookies are disabled.
AT-2005-A
Amprobe Wire Tracers, AT-2000 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Wire Tracers, AT-2000 Series
ADVANCED WIRE TRACER, IND MULTIPURP
AT-2000 Series Information
- Locates and Traces Wires in Walls, Floors, Conduit, Computer Cables, Etc.
- Does Not Interfere with Sensitive Electronic Equipment
- Pinpoints Shorts, Ground Faults and Broken Wires
- Traces Unenergized and Open (Broken) Wires
- Locates Breakers, Neutral and Ground Lines
Without interrupting power, you can trace live wires buried or hidden behind walls up to 13' (4 m) deep.
Specifications
Specifications
Trace Depth |
13 ' |
Ships Factory Direct |
No |
Manufacturer Part Number |
4416104 |
Item Number |
AT-2005-A |
Manufacturer |
Amprobe |
Product Series |
AT-2000 |
Family Series |
Amprobe Wire Tracers, AT-2000 Series |
Transmitter Voltage |
9-600 VAC |
Indicator |
10 LED Scale |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved