ATM90-PXF12X12
Sick Encoders, ATM90 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ATM90-PXF12X12

Sick Encoders, ATM90 Series
In stock
Item Number
ATM90-PXF12X12
MFG Item Number
1032662
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, ATM90 Series
Item #
ATM90-PXF12X12
1032662, Absolute Encoder

ATM90 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1032662
Item Number ATM90-PXF12X12
Manufacturer Sick
Product Series ATM90
Family Series Sick Encoders, ATM90 Series
Single Turn Resolution 12
Multi Turn Resolution 12
Input Power 10-32 VDC
Protocol Profibus
Shaft/Bore Size 16 mm
Shaft Seal Yes
Connector M14 7 Pin Radial
Duty Industrial
Mounting Style Through Hollow Shaft
Operating Temperature -20-70 °C
IP Rating IP65
Approvals CE, cULus
Net Weight 1.285 lbs
Gross Weight 1.585 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved