B11-120GLV
Cooper Strut
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B11-120GLV

Cooper Strut
In stock
Item Number
B11-120GLV
MFG Item Number
78101120030
This item cannot be canceled or returned
B11-120GLV is available to buy in increments of 10
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Strut, Series
Item #
B11-120GLV
Strut, 120in., Galvanized Steel

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 78101120030
Item Number B11-120GLV
Manufacturer Cooper
Family Series Cooper Strut
Channel Style Solid
Material Steel
Length 10 '
Net Weight 3.05 lbs
Gross Weight 3.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved