B24SH-120GRN
Cooper Strut
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B24SH-120GRN

Cooper Strut
In stock
Item Number
B24SH-120GRN
MFG Item Number
78101122220
B24SH-120GRN is available to buy in increments of 10
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Strut, Series
Item #
B24SH-120GRN
Channel

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 78101122220
Item Number B24SH-120GRN
Manufacturer Cooper
Family Series Cooper Strut
Channel Style Slotted
Material Steel
Length 10 '
Comments Dura-Green
Net Weight 1.34 lbs
Gross Weight 1.164 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved