Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Electric Power Tools, SIDEWINDER Series
B2555EMT
Gardner Bender Electric Power Tools, SIDEWINDER Series
Powered Bender, 1/2in.-2in. Emt Shoe Set
This item cannot be canceled or returned
Description
Electric Power Tools, SIDEWINDER Series
Powered Bender, 1/2in.-2in. Emt Shoe Set
SIDEWINDER Series Information
- The Handle Detaches and Pivots Out of the Way for Offset Bending
- Competitor Shoes Are Interchangeable (Greenlee, Current, Etc.)
- Up to 180 Degree One‑Shot Bends in 1/2" through 2" Conduit
- 110/115 VAC
- 20 AMP
Specifications
Specifications
| Manufacturer Part Number |
B2555EMT |
| Manufacturer |
Gardner Bender |
| Product Series |
SIDEWINDER |
| Family Series |
Gardner Bender Electric Power Tools, SIDEWINDER Series |
| Description |
Powered Bender, 1/2in.-2in. Emt Shoe Set |
| Conduit Type |
EMT, IMC, Rigid |
| Voltage |
120 VAC |
| Comments |
Bending Shoes are interchangeable. Includes EMT Shoe Group |
| Net Weight |
484.1875 lbs |
| Gross Weight |
0.0625 lbs |
B2555EMT
Gardner Bender Electric Power Tools, SIDEWINDER Series