B2P-38-150
Avatar Instruments Process Controllers, B2P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B2P-38-150

Avatar Instruments Process Controllers, B2P Series
In stock
Item Number
B2P-38-150
MFG Item Number
B2P-38-150
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, B2P Series
Item #
B2P-38-150
Series B2P SCR Power Controller,

B2P Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B2P-38-150
Item Number B2P-38-150
Manufacturer Avatar Instruments
Product Series B2P
Family Series Avatar Instruments Process Controllers, B2P Series
Rated Voltage 380 VAC
Nominal Rated Voltage 380 VAC
Rated Current 150 A
Control Input 4-20 mA
Auxiliary Output None
Firing Mode Phase Angle
Communications None
Alarm Outputs (1) Solid State Relay
Current Limiter No
Integrated Fuse No
On-Board Temperature PID No
Signal Feedback No
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved