B359S
Gardner Bender Hydraulic Power Tools, B359S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B359S

Gardner Bender Hydraulic Power Tools, B359S Series
In stock
Item Number
B359S
MFG Item Number
B359S
Series
This item cannot be canceled or returned
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hydraulic Power Tools, B359S Series
Item #
B359S
Hyd One-Shot / Sweep Bender W/O Pump

B359S Series Information

  • Ability to Be Powered by Manual or Electric Pumps
  • Durable Metal Job Box Included
Bends 1‑1/4" to 4" rigid steel or rigid aluminum conduit.


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number B359S
Item Number B359S
Manufacturer Gardner Bender
Product Series B359S
Family Series Gardner Bender Hydraulic Power Tools, B359S Series
Conduit Type Rigid
Pipe Trade Size (in) 1-1/4 ", 1-1/2 ", 2 ", 2-1/2 ", 3 ", 3-1/2 ", 4 ", 5 "
Bend Type One-Shot, Sweep
Bending Shoes Included Yes
Pump Not Included
Comments 1-1/4-4 " One-Shot, 5 " Sweep
Net Weight 390 lbs
Gross Weight 390 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved