The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
B512-2
Crydom Power Modules, B-2 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Modules, B-2 Series
Eight Standard Circuits 120 Vac ~ 480 Vac Input 25 or 42.5 DC Amps Output Terminal Isolation Barrier 2500 Vrms Isolation These small size power modules are designed to control AC or DC variable voltage output up to 15KW. All modules come with standard .250" quick‑connect terminals for easy installation. They are available in eight standard circuit configurations.
UL Recognized E72445 Free Wheeling Diode Optional External Suppressor Optional
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
B512-2
Item Number
B512-2
Manufacturer
Crydom
Product Series
B-2
Family Series
Crydom Power Modules, B-2 Series
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved