B614FSE-2T
Crydom Miscellaneous, B-2T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B614FSE-2T

Crydom Miscellaneous, B-2T Series
In stock
Item Number
B614FSE-2T
MFG Item Number
B614FSE-2T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

B-2T Series
Item #
B614FSE-2T
POWER MODULE

B-2T Series Information

  • Eight Standard Circuits
  • 120 Vac ~ 480 Vac Input
  • 25 or 42.5 DC Amps Output
  • 2500 Vrms Isolation
  • Optional Free Wheeling Diode

These small size power modules are designed to control AC or DC variable voltage output up to 15KW. All modules come with standard .250" quick‑connect terminals for easy installation. They are available in eight standard circuit configurations.

  • External Suppressor Optional
  • UL Recognized E72445

Specifications

Specifications
Item Number B614FSE-2T
Manufacturer Part Number B614FSE-2T
Ships Factory Direct No
Family Series Crydom Miscellaneous, B-2T Series
Product Series B-2T
Manufacturer Crydom
Net Weight 0.094 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved