B7SH251
Killark-Hubbell Electrical Products Heaters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B7SH251

Killark-Hubbell Electrical Products Heaters
In stock
Item Number
B7SH251
MFG Item Number
B7SH251
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, Series
Item #
B7SH251
SPACE HEATER, PRISM 25W 120V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B7SH251
Item Number B7SH251
Manufacturer Killark-Hubbell Electrical Products
Family Series Killark-Hubbell Electrical Products Heaters
Kilowatts 0.025 kW
Voltage 120 V
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved