The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
B84143A25R105
Epcos Filters, B84143 Series
In stock
Item Number
B84143A25R105
MFG Item Number
B84143A25R105
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
FILTER, 3-LINE EMC FILTER, 3X25A,
B84143 Series Information
Up to 2500 Amps Up to 760 Volts Single or Three Phase High Insertion Loss UL; cUL; CSA Approvals EMC filters attenuate the EMI/RFI caused by the power switching devices (IGBTs and SCRs) which are common in today's motor drives. They are used wherever motor drives or other electronic power converters share a common power source or are in close proximity to other electronic equipment. EPCOS filters can bring most motor drives into compliance with limits set by the FCC and the European EMC Directive.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
B84143A25R105
Item Number
B84143A25R105
Manufacturer
Epcos
Product Series
B84143
Family Series
Epcos Filters, B84143 Series
Phase
3
Number of Lines
3
Current Rating
25 A
Typical HP @ 200-240V
5-7.5 hp
Typical HP @ 380-415V
10-15 hp
Typical HP @ 440-480V
15-20 hp
Max Voltage
300 VAC, 520 VAC
Frequency
50 Hz, 60 Hz
Max Leakage Current
15 mA
Termination
Finger Safe Terminal Blocks
Max Ambient Temperature
212 °F
Approvals
CSA, cUL, UL
Net Weight
2.43 lbs
Gross Weight
0 lbs
*Galco is not an authorized distributor for this brand Click here for details .
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved