B84143A36R105
Epcos Filters, B84143 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B84143A36R105

Epcos Filters, B84143 Series
In stock
Item Number
B84143A36R105
MFG Item Number
B84143A36R105
Series
B84143A36R105 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, B84143 Series
Item #
B84143A36R105
FILTER, 3-LINE EMC FILTER 3X36A,

B84143 Series Information

  • Up to 2500 Amps
  • Up to 760 Volts
  • Single or Three Phase
  • High Insertion Loss
  • UL; cUL; CSA Approvals
EMC filters attenuate the EMI/RFI caused by the power switching devices (IGBTs and SCRs) which are common in today's motor drives. They are used wherever motor drives or other electronic power converters share a common power source or are in close proximity to other electronic equipment. EPCOS filters can bring most motor drives into compliance with limits set by the FCC and the European EMC Directive.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B84143A36R105
Item Number B84143A36R105
Manufacturer Epcos
Product Series B84143
Family Series Epcos Filters, B84143 Series
Phase 3
Number of Lines 3
Current Rating 36 A
Typical HP @ 200-240V 10 hp
Typical HP @ 380-415V 15-25 hp
Typical HP @ 440-480V 20-25 hp
Max Voltage 300 VAC, 520 VAC
Frequency 50 Hz, 60 Hz
Max Leakage Current 15 mA
Termination Finger Safe Terminal Blocks
Max Ambient Temperature 212 °F
Approvals CSA, cUL, UL
Net Weight 3.86 lbs
Gross Weight 0 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved