B84143B180S80
Epcos Filters, B84143 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B84143B180S80

Epcos Filters, B84143 Series
In stock
Item Number
B84143B180S80
MFG Item Number
B84143B180S80
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, B84143 Series
Item #
B84143B180S80
NETZFILTER 3X180A 520V

B84143 Series Information

  • Up to 2500 Amps
  • Up to 760 Volts
  • Single or Three Phase
  • High Insertion Loss
  • UL; cUL; CSA Approvals
EMC filters attenuate the EMI/RFI caused by the power switching devices (IGBTs and SCRs) which are common in today's motor drives. They are used wherever motor drives or other electronic power converters share a common power source or are in close proximity to other electronic equipment. EPCOS filters can bring most motor drives into compliance with limits set by the FCC and the European EMC Directive.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B84143B180S80
Item Number B84143B180S80
Manufacturer Epcos
Product Series B84143
Family Series Epcos Filters, B84143 Series
Phase 3
Number of Lines 3
Current Rating 180 A
Max Voltage 300 VAC, 520 VAC
Frequency 50 Hz, 60 Hz
Max Leakage Current 21 mA
Termination Busbar
Max Ambient Temperature 212 °F
Approvals CSA, cUL, UL
Net Weight 11.0231 lbs
Gross Weight 0 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved