BA/LDT4-RR10-BB-LTF
BAPI HVAC Sensors, Water Leak Detector Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BA/LDT4-RR10-BB-LTF

BAPI HVAC Sensors, Water Leak Detector Series
In stock
Item Number
BA/LDT4-RR10-BB-LTF
MFG Item Number
33307
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Water Leak Detector Series
Item #
BA/LDT4-RR10-BB-LTF
Water Leak Detector Transmitter w 2

Water Leak Detector Series Information

  • Detection Within 5 Seconds with Local LED Alarm Indication
  • 5 Amp or 0.5 Amp Relays @ 30VAC/DC
  • One Piece, Rope or Remote Sensor Design
  • Adjustable Detection Level with Bottom or Pan Edge Mounting
  • 24 VAC or VDC Power
  • NEMA 4 Enclosure
The Water Leak Detector is designed to sense the presence of water and alert a central monitoring system of the potentially destructive situation. Upon water detection, the alarm relays change state, and a local red LED illuminates. The transmitter can be set for latching or non‑latching alarm, and normally energized or normally de‑energized operation.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 33307
Item Number BA/LDT4-RR10-BB-LTF
Manufacturer BAPI
Product Series Water Leak Detector
Family Series BAPI HVAC Sensors, Water Leak Detector Series
Type Conductivity Cable Included
Voltage 24 VAC
Current 5,000 mA max @ 30 VAC
Operating Temperature -40-185 °F
Sensor Reaction Time 5 s
Cable Rating Plenum Rated
Cable Length 10 '
Alarm Contact Type SPDT
Alarm Contact Count 2
Status Indicator Yes
Reset Action Local Pushbutton, Power Interrupt
Mounting DIN Rail, Industrial Adhesive Tape
Terminal Type Terminal Strip
Approvals UL94V0, UV
IP Rating IP66
NEMA Rating NEMA 4
RoHS Compliant Yes
Comments This Unit is not Intended to be a Safety Device, Relay De-energizes on Loss of Power
Net Weight 1.35 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved