Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Mechanical Support
BA17
Eaton's B-Line series Mechanical Support
MFG Item Number
78101118100
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101118100 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BA17 |
| Hardware Type |
Fixture Hanger |
| For Use With |
Fixture |
| Mounting |
Clip-On |
| Approvals |
cULus |
| Comments |
Adjustable Span, 20 in to 30 in |
| Net Weight |
0.595 lbs |
| Gross Weight |
0.595 lbs |
BA17
Eaton's B-Line series Mechanical Support