The store will not work correctly when cookies are disabled.
BB-ABDN-ER-DP551
In stock
Item Number
BB-ABDN-ER-DP551
MFG Item Number
BB-ABDN-ER-DP551
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
DUAL BAND WIFI BRIDGE 802.11 A,B,G,N
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BB-ABDN-ER-DP551 |
Item Number |
BB-ABDN-ER-DP551 |
Manufacturer |
Advantech |
Family Series |
Advantech WIFI Routers |
Encryption |
EAP, WEP, WPA, WPA2 |
Ports |
Ethernet |
Network Protocols |
WLAN 80211a/b/g/n |
Input Voltage |
5 VDC |
Nominal Voltage |
6 VDC |
Status Indicator |
LED |
Operating Temperature |
-4-185 °F |
Approvals |
CE, FCC |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved