BB-ABDN-ER-DP553
Advantech WIFI Routers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BB-ABDN-ER-DP553

Advantech WIFI Routers
In stock
Item Number
BB-ABDN-ER-DP553
MFG Item Number
BB-ABDN-ER-DP553
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

WIFI Routers, Series
Item #
BB-ABDN-ER-DP553
OEM,DUAL BAND WIFI,BRIDGE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BB-ABDN-ER-DP553
Item Number BB-ABDN-ER-DP553
Manufacturer Advantech
Family Series Advantech WIFI Routers
Encryption WEP, WPA, WPA2
Ports Ethernet
Network Protocols WLAN 80211a/b/g/n
Nominal Voltage 12 VDC, 24 VDC, 6 VDC
Status Indicator LED
Operating Temperature -4-185 °F
Approvals CE, FCC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved