The store will not work correctly when cookies are disabled.
BB-SR30300021
In stock
Item Number
BB-SR30300021
MFG Item Number
BB-SR30300021
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BB-SR30300021 |
Item Number |
BB-SR30300021 |
Manufacturer |
Advantech |
Family Series |
Advantech Cellular M2M |
Type |
Cellular Router |
Ethernet |
(2) RJ45, 10, 100 |
Number of Ethernet Ports |
2 |
Cellular Signal Type |
LTE |
Wi-Fi |
No |
Power Input |
10-60 VDC |
Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
Operating Temperature |
-40-167 °F |
Environmental Rating |
IP30 |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved