BC3787EG
Cully-Minerallac Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BC3787EG

Cully-Minerallac Beam Clamps
In stock
Item Number
BC3787EG
MFG Item Number
BC3787EG
This item cannot be canceled or returned
BC3787EG is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
BC3787EG
Beam Clamp 3/8 Rod 7/8 Flange

Series Information

Specifications

Specifications
Item Number BC3787EG
Manufacturer Part Number BC3787EG
Ships Factory Direct No
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Beam Clamps
Jaw Open 0.875 "
Load Rating 650 lbs
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved