BCTS2-120
Cooper Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BCTS2-120

Cooper Conduit Mounts
In stock
Item Number
BCTS2-120
MFG Item Number
79903876696
BCTS2-120 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
BCTS2-120
Conduit Trapeze

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 79903876696
Item Number BCTS2-120
Manufacturer Cooper
Family Series Cooper Conduit Mounts
Composition Steel
Overall Length 122 "
No. of Conduit Holes 60
Max EMT Conduit Size 2 "
Max Rigid Conduit Size 2 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved