The store will not work correctly when cookies are disabled.
BH9
MFG Item Number
78101118850
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
78101118850 |
Item Number |
BH9 |
Manufacturer |
Cooper |
Family Series |
Cooper Chain |
Package Type |
Box |
Package Qty. |
100 ' |
Approvals |
cULus |
Comments |
12 " chain and S Hook, 29 pound Load Capacity, Zinc Plated |
Net Weight |
0 lbs |
Gross Weight |
0.087 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved