BISCR7012X
Name Brand Replacements™ Miscellaneous, NBR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BISCR7012X

Name Brand Replacements™ Miscellaneous, NBR Series
In stock
Item Number
BISCR7012X
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

NBR Series
Item #
BISCR7012X
POWER MODULE

NBR Series Information

NBR™ Brand Renewal Parts are Direct Substitutes for OEM Proprietary Components for AC Drives, DC Drives, Welders, Contactors, CNC, Induction Heating Controls and more

  • Guaranteed to be a Fit, Form and Functional Drop‑In Replacement.
  • Save up to 50% or more!
  • Thousands of Items Available

Name Brand Replacements™ are not products produced by the Original Equipment Manufacturer ("OEM").

Specifications

Specifications
Item Number BISCR7012X
Ships Factory Direct No
Family Series Name Brand Replacements™ Miscellaneous, NBR Series
Product Series NBR
Manufacturer Name Brand Replacements™
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved