The store will not work correctly when cookies are disabled.
BR24L125RP
Cutler Hammer, Div of Eaton Load Centers
MFG Item Number
BR24L125RP
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1 Ph/BR Loadcenter 125A MLO 2/4 Cir
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BR24L125RP |
Item Number |
BR24L125RP |
Manufacturer |
Cutler Hammer, Div of Eaton |
Family Series |
Cutler Hammer, Div of Eaton Load Centers |
Voltage |
120 VAC, 240 VAC |
Current Rating |
125 A |
Number of Circuits |
4 |
Enclosure Type |
Outdoor |
Net Weight |
7.4 lbs |
Gross Weight |
7.41 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved