The store will not work correctly when cookies are disabled.
BRY26W76BK
Bryant Electric Plugs & Receptacles
MFG Item Number
BRY26W76BK
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
Wt Plug, Nema L16-20P,20A/480V,3Ph,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BRY26W76BK |
Item Number |
BRY26W76BK |
Manufacturer |
Bryant Electric |
Family Series |
Bryant Electric Plugs & Receptacles |
Current Rating |
20 A |
Number of Poles |
3 |
Number of Wires |
4 |
Voltage |
480 VAC |
Phase |
3 |
Body Type |
Straight |
NEMA Configuration |
L16-20P |
Color |
Black |
Watertight |
Yes |
Corrosion Resistant |
No |
Isolated Ground |
No |
Tamper Resistant |
No |
Illuminated |
No |
Weather Resistant |
No |
Approvals |
CSA, UL |
RoHS Compliant |
No |
Net Weight |
0.375 lbs |
Gross Weight |
0.56 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved