The store will not work correctly when cookies are disabled.
BRY26W76IN
Bryant Electric Plugs & Receptacles
MFG Item Number
BRY26W76IN
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
Watertight Plg,L16-20P, Repl Int
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BRY26W76IN |
Item Number |
BRY26W76IN |
Manufacturer |
Bryant Electric |
Family Series |
Bryant Electric Plugs & Receptacles |
Current Rating |
20 A |
Voltage |
480 VAC |
Phase |
3 |
Watertight |
Yes |
Corrosion Resistant |
No |
Isolated Ground |
No |
Tamper Resistant |
No |
Illuminated |
No |
Weather Resistant |
No |
RoHS Compliant |
No |
Comments |
Replacement Interior |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved