BTF13-A1AM0520
Sick Encoders, HighLine Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BTF13-A1AM0520

Sick Encoders, HighLine Series
In stock
Item Number
BTF13-A1AM0520
MFG Item Number
1034300
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, HighLine Series
Item #
BTF13-A1AM0520
1034300, Wire Draw Encoder Abs.

HighLine Series Information

  • High Quality Winding Mechanism and Wire Input
  • Modular Measuring System with a Wide Selection of Interfaces
  • High Enclosure Rating
With wire draw lengths from 2 m to 50 m, the HighLine series of wire draw encoders have enormous range. Thanks to guide rollers, the HighLine series enables flexible measurement paths ‑ even around obstacles. Their rugged housing and dirt‑resistant brush assemblies allow the encoder to be used in the toughest of environments, including dust, shock and vibration, which ensure a long service lifetime.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1034300
Item Number BTF13-A1AM0520
Manufacturer Sick
Product Series HighLine
Family Series Sick Encoders, HighLine Series
Measuring Range 0-5 m
Encoder Absolute
Communication Interface SSI
Programmable Yes
Wire Material Stainless Steel
Total Draw Wire Length 5.2 m
Supply Voltage 10-32 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Connection Type M23 Connector
Housing Material Aluminum
IP Rating IP64
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved