The store will not work correctly when cookies are disabled.
CYG6
Altech Terminal Blocks, CY Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, CY Series
DIN Term Blk, Screw, Grnd
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CYG6 |
Item Number |
CYG6 |
Manufacturer |
Altech |
Product Series |
CY |
Family Series |
Altech Terminal Blocks, CY Series |
Type |
Grounding Block |
Number of Circuits |
1 |
Spacing |
8 mm |
UL Voltage |
600 VAC |
Max UL Wire Size (AWG) |
8 AWG |
CSA Voltage |
600 VAC |
Max CSA Wire Size (AWG) |
8 AWG |
IEC Voltage |
1,000 VAC |
Max IEC Wire Size (mm2) |
6 mm2 |
Color |
Green, Yellow |
Wire Entry Position |
Side |
Mounting Type |
DIN Rail |
Sensor Block Indicator |
None |
Approvals |
CE, CSA, cURus |
Test Socket(s) |
No |
RoHS |
No |
Partition |
No |
Net Weight |
0.0506 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved