The store will not work correctly when cookies are disabled.
WDM3538
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
.5HP,1775RPM,3PH,60HZ,56,3514M,TENV,F1,N
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
WDM3538 |
Item Number |
WDM3538 |
Manufacturer |
Baldor |
Family Series |
Baldor Motors |
Type |
Washdown |
Horsepower |
1/2 hp |
RPM |
1,740 RPM |
Phase |
3 |
Frequency |
60 Hz |
NEMA Frame |
56 |
Voltage (AC) |
230 VAC |
Nominal Voltage |
208 VAC, 240 VAC |
Enclosure |
Totally Enclosed Non-Ventilated |
Mounting Type |
Foot Mount |
Efficiency % |
80 % |
Full Load Current |
1.6 A |
Service Factor |
1.25 |
Composition |
Steel |
Net Weight |
33 lbs |
Gross Weight |
27 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved