CC40SA240
Carlo Gavazzi Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CC40SA240

Carlo Gavazzi Contactors
In stock
Item Number
CC40SA240
MFG Item Number
CC40SA240
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
CC40SA240
3P CONT S 240V 50/60Hz 2NO2NC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CC40SA240
Item Number CC40SA240
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Coil Voltage 240 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 1NO, 1NC
Termination Screw
General Purpose (AC1) 40 A
UL Motor Switching (AC3) 60 A
Max HP 120V 1PH 3 hp
Max HP 230/240V 1PH 7.5 hp
Max HP 200/208V 3PH 15 hp
Max HP 230/240V 3PH 15 hp
Max HP 460/480V 3PH 30 hp
Max HP 575/600V 3PH 30 hp
Approvals CSA, cULus, UL
RoHS Yes
Net Weight 1.269 lbs
Gross Weight 1.269 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved