12571375
Cooper Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12571375

Cooper Electrical Box Covers
In stock
Item Number
12571375
MFG Item Number
12571375
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
12571375
RAPID RING BOX CVR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12571375
Item Number 12571375
Manufacturer Cooper
Family Series Cooper Electrical Box Covers
Composition Metallic
Number of Gangs 2
Cover Type Duplex Face Plate
Cover Style Flat
Color White
Approvals UL
Net Weight 0.248 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved