The store will not work correctly when cookies are disabled.
411
Crouse-Hinds Conduit Mounts
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cable Clamp, 3/4in., 1-Hole, Steel,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
411 |
Item Number |
411 |
Manufacturer |
Crouse-Hinds |
Family Series |
Crouse-Hinds Conduit Mounts |
Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
Exposure Rating |
Indoor, Outdoor |
Hazardous Rated |
No |
Composition |
Galvanized Steel |
Style |
One Hole |
Rigid Size (in) |
3/4 " |
Approvals |
CSA, cUL, UL |
Net Weight |
0.05 lbs |
Gross Weight |
0.05 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved