The store will not work correctly when cookies are disabled.
LTBK12590
Crouse-Hinds Fittings, LTK Series
MFG Item Number
LTBK12590
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
LIQUIDTIGHT FITTING, 1-1/4in., 90 DEGR
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
LTBK12590 |
Item Number |
LTBK12590 |
Manufacturer |
Crouse-Hinds |
Product Series |
LTK |
Family Series |
Crouse-Hinds Fittings, LTK Series |
Conduit/Cable Type |
LFMC (Liquid Tight Flexible Metallic Conduit) |
Connection Type |
Compression |
Angle |
90 ° |
Trade Size |
1-1/4 " |
Hub Size |
1-1/4 " |
Hub Type |
Male NPSM Thread |
Grounding Lug |
No |
Insulated Throat |
Yes |
Jacketed |
No |
Material |
Iron |
Composition |
Metallic |
Exposure Rating |
Liquid Tight |
Hazardous Rated |
Yes |
Approvals |
CSA, UL |
Net Weight |
0.875 lbs |
Gross Weight |
0.825 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved