The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MD3E
Dart Controls Drives, MD Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
DRIVE DC 10A 1/4-1HP 120VAC 0-90VDC
1/4~1HP, 120VAC Input, 0‑90VDC Output 1/2~2HP, 240VAC Input, 0‑180VDC Output Non‑Regenerative "E" Drive is NEMA 4X Enclosed UL; cUL Approvals The MD Series is a compact, programmable DC speed control with digital closed loop feedback and LED display for DC motors rated to 2 horsepower. An on‑board microprocessor with non‑volatile memory, coupled with sophisticated internal software, makes Dart's Micro‑Drive the ultimate value in accuracy and control.
Multiple Operational Modes Adjustable Min/Max Adjustable Accel/Decel User‑Friendly Programming
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
MD3E
Item Number
MD3E
Manufacturer
Dart Controls
Product Series
MD
Family Series
Dart Controls Drives, MD Series
Input Voltage (AC)
85-265 VAC
Input Current (AC)
11.5 A
Output Armature Voltage (DC)
90 VDC, 180 VDC
Input Phase
1
Max Armature Current (DC)
10 A
Regen
No
Feedback Types
Hall-Effect, Photoelectric, TTL
Operator Controls
Built In
Package
Enclosed
Temperature Range (F)
14-113 °F
NEMA Rating
NEMA 4, NEMA 12
Approvals
cUL, UL
Nominal Armature VDC
90 VDC, 180 VDC
Net Weight
2.09 lbs
Gross Weight
2.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved