53712-90
Deltrol Controls Solenoids, C-8 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

53712-90

Deltrol Controls Solenoids, C-8 Series
In stock
Item Number
53712-90
MFG Item Number
53712-90
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, C-8 Series
Item #
53712-90
SOLENOID, 120VAC, INTERMITTENT DUTY,

C-8 Series Information

  • Economical Construction
  • AC Solenoids and DC Solenoids Available
  • Encapsulated Coils on Most Models
  • UL Approval on Many Models


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 53712-90
Item Number 53712-90
Manufacturer Deltrol Controls
Product Series C-8
Family Series Deltrol Controls Solenoids, C-8 Series
Style C-Frame
Coil Voltage 120 VAC
Coil Power 25 VA
Max Stroke Length 0.5 "
Maximum Force 79 oz
Duty Cycle Intermittent
Operation Pull
Net Weight 0.2188 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved