The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GS-386
Gardner Bender Hand Tools, GS-386 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Hand Tools, GS-386 Series
Cutting Pliers Diagonal, 6 1/2in.
GS-386 Series Information
Dual Cutting Edge Tapered Nose Comfort Grip Cutting Pliers, box joint are dual cutting edge and high leverage handle design for optimal gripping and cutting performance and allows for cutting in tight locations.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
GS-386
Item Number
GS-386
Manufacturer
Gardner Bender
Product Series
GS-386
Family Series
Gardner Bender Hand Tools, GS-386 Series
Tool Type
Diagonal Cutter
Number of Pieces
1
Pliers
No
Cutters
Yes
Strippers
No
Crimpers
No
Tool Length
6-1/4 "
Application
General Purpose
Insulated
No
Net Weight
0.4375 lbs
Gross Weight
0.48 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved