16905B
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16905B

Halex Fittings
In stock
Item Number
16905B
MFG Item Number
16905B
16905B is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
16905B
LIQUIDTIGHT FITTING, 1/2in., 90 DEGREE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 16905B
Item Number 16905B
Manufacturer Halex
Family Series Halex Fittings
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit), Liquid Tight Type B
Connection Type Compression
Angle 90 °
Trade Size 1/2 "
Hub Size 1/2 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.272 lbs
Gross Weight 0.272 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved