1436B
Hammond Manufacturing Enclosures, 1436 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1436B

Hammond Manufacturing Enclosures, 1436 Series
In stock
Item Number
1436B
MFG Item Number
1436B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1436 Series
Item #
1436B
5.7 x 3.2 x 2.7

1436 Series Information

  • Oil and Dust Resistant
  • Lift Off Cover
  • Steel Screws
  • 14 Gauge Steel
Hammond's 1436 series of wall mount enclousres are a type 12 mild steel junction box with a lift off cover and screws. They're designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures. These enclosures provide a degree of portection from falling dirt,dust,oil and water. They're UL 508 Type 12 and 13 and complie with NEMA 12 & 13, IEC 60529 and IP54.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1436B
Item Number 1436B
Manufacturer Hammond Manufacturing
Product Series 1436
Family Series Hammond Manufacturing Enclosures, 1436 Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Options Included Gasketed Cover, Ground Stud
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 5 "
Nominal Width 3 "
Nominal Depth 2 "
Approvals CE, CSA, UL
RoHS Yes
Net Weight 2 lbs
Gross Weight 2.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved