The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CV77U036A15-76-AK1
Joslyn Clark Contactors, CV Series
In stock
Item Number
CV77U036A15-76-AK1
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
CV77U036A15-76-AK1
Suitable for Worldwide Applications Fully Phase Insulated Mounts in Any Plane Front Accessible Lightweight Joslyn Clark's unique Compact AC Vacuum Contactors & Starters are ideal for tough industrial applications. The compact design provides flexibility for retrofitting to all existing air break contactors, thus enabling an existing application to continue with maintenance cost and down time eliminated.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
11307
Item Number
CV77U036A15-76-AK1
Manufacturer
Joslyn Clark
Product Series
CV
Family Series
Joslyn Clark Contactors, CV Series
Nominal Coil Voltage
120 VAC
Auxiliary Contacts
2NO, 2NC
Coil Voltage
110 VAC, 120 VAC
Max Load Voltage
1,500 V
Max Load Current
600 A
Rated Frequency
50 Hz, 60 Hz
Making Current
6,000 A
Breaking Current
4,800 A
Dielectric Strength
6kV / 1 Min Interrupter
Interrupting Current
6,000 A
Withstand Current
30 kA @ 50 Msec
Short Time Current
9,000 A, 4,800 A
Switching Frequency
v300/Hr
Chop Current
0.9 A
Allowable Fluctuation
-1.5
Closing Power VA
1,600 VA @ 120 ms Duration
Holding Power
10-12.5 VA
Opening Time Ave.
160 ms
Closing Time Ave.
20-40 ms
Approvals
CE, CSA, UL
Operating Temperature
-40-122 °F
Vibration/Shock
40 Hz - 2G/30G
Comments
2NO. 2NC 500V. 10A ac.
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved