The store will not work correctly when cookies are disabled.
61-1A346
Meltric Plugs & Receptacles
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
Finger Draw Plate, 2/Set,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
61-1A346 |
Item Number |
61-1A346 |
Manufacturer |
Meltric |
Family Series |
Meltric Plugs & Receptacles |
Plug and Receptacle Type |
Pin and Sleeve |
Accessory Type |
Draw Plate |
Comments |
Draw Plate Poly Black Size 1 |
Net Weight |
0.132 lbs |
Gross Weight |
0.132 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved