UPS850
RIB,Relay In A Box,Functional Devices Power Supplies, PFC Sinewave Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UPS850

RIB,Relay In A Box,Functional Devices Power Supplies, PFC Sinewave Series
In stock
Item Number
UPS850
MFG Item Number
UPS850
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, PFC Sinewave Series
Item #
UPS850
UPS 850VA

PFC Sinewave Series Information


Typical Applications
  • Desktop Computers
  • Home Networking/VoIP
  • Personal Electronics
  • Home Theater Devices

  • Features
  • 850VA / 510W
  • Line Interactive Topology
  • Automatic Voltage Regulation
  • GreenPower UPS
  • ENERGY STAR Qualified
  • Multifunction LCD Panel
  • Mini‑Tower Form Factor
  • RJ11/RJ45 and Coax RG6 Protection
  • 10 Outlets with USB and Serial Ports
  • EMI/RFI Filters
  • PowerPanel Personal Edition
  • 3‑Year Warranty
  • The CyberPower CP850PFCLCD PFC Sinewave UPS System with sine wave output and multifunction LCD safeguards mid‑ to high‑end computer systems, servers and networking hardware that use conventional and Active Power Factor Correction (PFC) power supplies.

    Its Automatic Voltage Regulation (AVR) technology delivers clean and consistent AC power, protecting connected equipment and preventing costly business interruptions. This UPS system is ENERGY STAR qualified with patented GreenPower UPS Bypass circuitry to save on energy costs by reducing energy consumption and heat buildup.

    This UPS system is ENERGY STAR qualified with patented GreenPower UPS Bypass circuitry to save on energy costs by reducing energy consumption and heat buildup.

    Specifications

    Specifications
    Ships Factory Direct No
    Manufacturer Part Number UPS850
    Item Number UPS850
    Manufacturer RIB,Relay In A Box,Functional Devices
    Product Series PFC Sinewave
    Family Series RIB,Relay In A Box,Functional Devices Power Supplies, PFC Sinewave Series
    Volt Amp Capacity (VA) 850 VA
    Watt Capacity 510 W
    Voltage 120 VAC
    Nominal Voltage 120 VAC
    Class Line Interactive
    Connection Type Plug-In
    Number of Outputs 10
    Run Time (Full Load) 2 Min
    Run Time (Half Load) 10 Min
    Mounting Stand Alone
    Approvals UL
    Net Weight 14.9 lbs
    Gross Weight 0 lbs
    © Copyright 2023 Galco Industrial Electronics, All Rights Reserved