MA-5213
Schneider Dampers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MA-5213

Schneider Dampers
In stock
Item Number
MA-5213
MFG Item Number
107761
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, Series
Item #
MA-5213
Actuator, Electric/Hydraulic, 2Pos,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 107761
Item Number MA-5213
Manufacturer Schneider
Family Series Schneider Dampers
Control Signal Two Position (On/Off)
Nominal Supply Voltage 24 VAC
Fail-Safe Mode Spring Return
Torque Rating 20 lb-in
Feedback None
NEMA Rating NEMA 1
Internal Aux Switches 0
Electrical Connections Cable
Net Weight 3.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved