192T2025
Socomec Current Transformers, TCA 22 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

192T2025

Socomec Current Transformers, TCA 22 Series
In stock
Item Number
192T2025
MFG Item Number
192T2025
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, TCA 22 Series
Item #
192T2025
TCA22 250/5 cl.1 3,75VA + fix

TCA 22 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 192T2025
Item Number 192T2025
Manufacturer Socomec
Product Series TCA 22
Family Series Socomec Current Transformers, TCA 22 Series
Core Style Solid Core
ANSI Rated No
Aperture (WindowOpening) 0.89 " Dia.
Current Ratio 250:5
Burden - Class 1 (VA) 3.75 VA
Frequency (Hz) 50-60 Hz
Mounting DIN Rail
Termination Screw Terminals
Net Weight 0.4916 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved