SPS850
SolaHD Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SPS850

SolaHD Power Supplies
In stock
Item Number
SPS850
MFG Item Number
SPS850
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Series
Item #
SPS850
Off-Line UPS 850Va 120V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SPS850
Item Number SPS850
Manufacturer SolaHD
Family Series SolaHD Power Supplies
Volt Amp Capacity (VA) 850 VA
Watt Capacity 510 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Offline
Connection Type Plug-In
Number of Outputs 3
Number of UPS Outlets 3
Approvals CAS, cULus, UL
RoHS Yes
Net Weight 8.1 lbs
Gross Weight 9.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved