08605.0-00
Stego Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

08605.0-00

Stego Fans
In stock
Item Number
08605.0-00
MFG Item Number
08605.0-00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
08605.0-00
Filter Mat - fine (F5), 6.6 x 6.6" for 6

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 08605.0-00
Item Number 08605.0-00
Manufacturer Stego
Family Series Stego Fans
Depth 2.25 "
Width 7.25 "
Application Filter Mat
Height 7.25 "
RoHS Yes
Net Weight 0.2063 lbs
Gross Weight 0.2063 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved